Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder, M544

  • Mfr # M544

  • Zoro # G5426649


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Includes
Reservoir
Bore Dia.
1-1/4 in
Vehicle Fit
Dodge 1959-57, Dodge 1953-48, Dodge 1938-33, Plymouth 1938-33
Number of Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M544
Zoro #
G5426649
UPC #
8270240156
Country of Origin
Unknown

Dimensions

Bore Dia.
1-1/4 in
Secondary Outlet Size
1/4"-18 NPT; 1/8"-27 NPT
Rearward Outlet Size
3/8"-18 NPT

Details

Material
Cast Iron
Includes
Reservoir
Vehicle Fit
Dodge 1959-57, Dodge 1953-48, Dodge 1938-33, Plymouth 1938-33
Number of Ports
3
Item
Brake Master Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.