
Brake Master Cylinder, M630031
Mfr # M630031
Zoro # G6317182
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
34 mm
Includes
Reservoir; Sensor
Number of Ports
2
Vehicle Fit
Cadillac 2002, Chevrolet 2002-99, GMC 2002-99
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M630031
Zoro #
G6317182
UPC #
82702460047
Country of Origin
Taiwan, Province of China
Dimensions
Bore Dia.
34 mm
Secondary Outlet Size
1/2"-20
Rearward Outlet Size
1/2"-20
Details
Includes
Reservoir; Sensor
Number of Ports
2
Vehicle Fit
Cadillac 2002, Chevrolet 2002-99, GMC 2002-99
Material
Aluminum
Item
Brake Master Cylinder
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.