Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder, M630150

  • Mfr # M630150

  • Zoro # G6316141


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Includes
Reservoir; Sensor
Material
Aluminum
Vehicle Fit
Chrysler 2002-01, Dodge 2002-01
Bore Dia.
1.063 in
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M630150
Zoro #
G6316141
UPC #
82702461891
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1.063 in
Rearward Outlet Size
M12-1.00
Secondary Outlet Size
M12-1.00

Details

Includes
Reservoir; Sensor
Material
Aluminum
Vehicle Fit
Chrysler 2002-01, Dodge 2002-01
Number of Ports
2
Item
Brake Master Cylinder

Description

Dorman's Brake Master Cylinders are suitable for a broad spectrum of vehicle applications. We also offer a selective line of Master Cylinder Repair Kits and Master Cylinder replacement parts, available separately. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.