Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder, M630325

  • Mfr # M630325

  • Zoro # G6307839


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-1/8 in
Vehicle Fit
Chevrolet 2007-05, GMC 2007-05
Number of Ports
2
Includes
Reservoir; Sensor
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M630325
Zoro #
G6307839
UPC #
82702638149
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1-1/8 in
Secondary Outlet Size
1/2"-20
Rearward Outlet Size
1/2"-20

Details

Vehicle Fit
Chevrolet 2007-05, GMC 2007-05
Number of Ports
2
Includes
Reservoir; Sensor
Material
Aluminum
Item
Brake Master Cylinder

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.