Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder, M630892

  • Mfr # M630892

  • Zoro # G5429141


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Reservoir; Sensor
Vehicle Fit
Chevrolet Corvette 1995
Bore Dia.
15/16 in
Number of Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M630892
Zoro #
G5429141
UPC #
885484710368
Country of Origin
Unknown

Dimensions

Bore Dia.
15/16 in
Rearward Outlet Size
M10-1.00; M12-1.00
Secondary Outlet Size
M12-1.00

Details

Material
Aluminum
Includes
Reservoir; Sensor
Vehicle Fit
Chevrolet Corvette 1995
Number of Ports
3
Reservoir Type
Single
Item
Brake Master Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.