Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder, M630906

  • Mfr # M630906

  • Zoro # G5426107


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Brake Booster; Master Cylinder Cap; Bleeder Kit; Reservoir; Sensor
Number of Ports
2
Vehicle Fit
Honda CR-V 2016-12
Bore Dia.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M630906
Zoro #
G5426107
UPC #
885484843660
Country of Origin
Unknown

Dimensions

Bore Dia.
13/16 in
Rearward Outlet Size
M12-1.00
Secondary Outlet Size
M12-1.00

Details

Material
Aluminum
Includes
Brake Booster; Master Cylinder Cap; Bleeder Kit; Reservoir; Sensor
Number of Ports
2
Vehicle Fit
Honda CR-V 2016-12
Reservoir Type
Single
Item
Brake Master Cylinder
Number of Mounting Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.