Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder, M71297

  • Mfr # M71297

  • Zoro # G000556146


product price: $69.75
/ea

Key Features

Material
Cast Iron
Includes
Reservoir
Vehicle Fit
Chrysler 1970-69, Dodge 1970-69, Plymouth 1970, Plymouth 1967
Bore Dia.
1-1/8 in
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71297
Zoro #
G000556146
UPC #
8270240176
Country of Origin
Unknown

Dimensions

Bore Dia.
1-1/8 in
Rearward Outlet Size
1/2"-20

Details

Material
Cast Iron
Includes
Reservoir
Vehicle Fit
Chrysler 1970-69, Dodge 1970-69, Plymouth 1970, Plymouth 1967
Number of Ports
2
Item
Brake Master Cylinder

Description

Brake Master Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.