Zoro Homepage

Brake Master Cylinder, M98908

  • Mfr # M98908

  • Zoro # G6321635


product price: $48.25
/ea

Key Features

Material
Cast Iron
Includes
Reservoir
Bore Dia.
1 in
Number of Ports
2
Vehicle Fit
Ford 1987-79, Ford 1975-72, Lincoln 1989-80, Lincoln 1972, Mercury 1987-79, Mercury 1974-72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M98908
Zoro #
G6321635
UPC #
82702402269
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1 in
Rearward Outlet Size
7/16"-24
Secondary Outlet Size
1/2"-20

Details

Material
Cast Iron
Includes
Reservoir
Number of Ports
2
Vehicle Fit
Ford 1987-79, Ford 1975-72, Lincoln 1989-80, Lincoln 1972, Mercury 1987-79, Mercury 1974-72
Item
Brake Master Cylinder

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.