
BRAKE RELEASE
Mfr # 924-087
Zoro # G912448591
product price: $47.39
/eaKey Features
Outer Sleeve Material
Plastic
End 1 Type
Cylinder
Jacket Color
Black
Jacket Material
Polyethylene
Mounting Bracket Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-087
Zoro #
G912448591
UPC #
37495435932
Country of Origin
Unknown
Dimensions
Jacket Diameter
0.25 in
Length
5.2 in
Details
Outer Sleeve Material
Plastic
End 1 Type
Cylinder
Jacket Color
Black
Jacket Material
Polyethylene
Mounting Bracket Included
Yes
Packaging Type
Box
End 2 Type
Ball
Material
Steel
Includes
Brake Release Cable
Item
Brake Release Cable
Description
Direct replacement for a proper fit every time;New handle matches the original design fitting in with your car's interior;Easy installation;Durably designed to resist breakage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.