Zoro Homepage

BRK BSTR VLVE

  • Mfr # 47423

  • Zoro # G312445213


product price: $25.29
/ea

Key Features

Outlet Quantity
1 ensamble de manguera del calentador
Color/Finish
Noir
Hose End Outside Diameter
0.331 in
Fitting Outlet Angle
Rectangular
Valve Opening Size (in)
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47423
Zoro #
G312445213
UPC #
37495872386
Country of Origin
China

Dimensions

Hose End Outside Diameter
0.331 in
Valve Opening Size (in)
0.2 in
Grommet End Outside Diameter
0.334 in

Details

Outlet Quantity
1 ensamble de manguera del calentador
Color/Finish
Noir
Fitting Outlet Angle
Rectangular
Includes
1 Check Valve
Material
Plastic

Description

Direct replacement - this power brake booster check valve is designed to match the fit and function of the original valve on specified vehicles;Restores functionality - this valve is made to fit and fully restore part functionality after the original valve fails;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.