Zoro Homepage

BRK BSTR VLVE

  • Mfr # 47424

  • Zoro # G412445267


product price: $22.69
/ea

Key Features

Grommet End Outside Diameter
0.332 in
Fitting Outlet Angle
Straight
Outlet Quantity
1
Valve Opening Size (in)
0.2 in
Hose End Outside Diameter
0.331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47424
Zoro #
G412445267
UPC #
37495872409
Country of Origin
China

Dimensions

Grommet End Outside Diameter
0.332 in
Valve Opening Size (in)
0.2 in
Hose End Outside Diameter
0.331 in

Details

Fitting Outlet Angle
Straight
Outlet Quantity
1
Includes
1 Check Valve
Color/Finish
Black
Material
Plastic
Item
1 Check Valve

Description

Direct replacement - this power brake booster check valve is designed to match the fit and function of the original valve on specified vehicles;Restores functionality - this valve is made to fit and fully restore part functionality after the original valve fails;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.