Zoro Homepage

BULLET TERMINAL

  • Mfr # 85429

  • Zoro # G912530647


product price: $8.99
/ea

Key Features

Wire Size
16-14
Includes
1 Quick Splice Terminal
Connection Material
Copper
Wire Gauge Measurement
16-14
Connector Type
Quick Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85429
Zoro #
G912530647
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16-14

Details

Includes
1 Quick Splice Terminal
Connection Material
Copper
Wire Gauge Measurement
16-14
Connector Type
Quick Splice
Connector Material
Copper
Item
Quick Splice Terminal

Description

Available in many different styles including PVC and weatherproof;A large selection of wire gauges available;Conveniently packaged in a variety of piece counts to assist with both small and large projects;Also suitable for a broad range of industrial and commercial uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.