
BUMPER BOLT, 25PK
Mfr # 605-020
Zoro # G712514137
product price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
Key Features
Washers Included
Yes
Thread Type
Coarse
Bolt Count
1
Nuts Included
1
Nut Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605-020
Zoro #
G712514137
UPC #
19495605201
Country of Origin
Taiwan, Province of China
Dimensions
Bolt Thread Size
1/2 in-13
Details
Washers Included
Yes
Thread Type
Coarse
Bolt Count
1
Nuts Included
1
Item
Bumper Bolt
Nut Material
Steel
Material
Stainless Steel
Nut Notch Quantity
1
Nut Name
Hex
Washer Material
Steel
Bolt/Screw Head Type
Round
Item Grade
Standard Replacement
Universal Or Specific Fit
Specific
Washer Quantity
1
Description
Available in a large variety of sizes;Available in kits with bolt, washer, and nut;Conveniently packaged in a variety of piece counts to assist with both small and large projects;Many different sizes and assortments available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.