
BUMPER BOLT
Mfr # 45364
Zoro # G712514168
product price: $9.85
/eaKey Features
Universal Or Specific Fit
Specific
Thread Type
Coarse
Nut Notch Quantity
2
Nuts Included
2
Nut Name
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45364
Zoro #
G712514168
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bolt Thread Size
3/8 in-16
Details
Universal Or Specific Fit
Specific
Item
Bumper Bolt
Thread Type
Coarse
Nut Notch Quantity
2
Nuts Included
2
Nut Name
Hex
Item Grade
Standard Replacement
Material
Stainless Steel
Nut Material
Steel
Bolt/Screw Head Type
Round
Bolt Count
2
Description
Available in a large variety of sizes;Available in kits with bolt, washer, and nut;Conveniently packaged in a variety of piece counts to assist with both small and large projects;Many different sizes and assortments available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.