Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUMPER BOLT

  • Mfr # 45370

  • Zoro # G912513985


product price: $10.39
/ea

Key Features

Nuts Included
2
Bolt Count
2
Universal Or Specific Fit
Specific
Thread Type
Coarse
Nut Notch Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45370
Zoro #
G912513985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bolt Thread Size
1/2 in-13

Details

Nuts Included
2
Bolt Count
2
Item
Bumper Bolt
Universal Or Specific Fit
Specific
Thread Type
Coarse
Nut Notch Quantity
2
Item Grade
Standard Replacement
Nut Material
Steel
Bolt/Screw Head Type
Round
Material
Stainless Steel
Nut Name
Hex

Description

Available in a large variety of sizes;Available in kits with bolt, washer, and nut;Conveniently packaged in a variety of piece counts to assist with both small and large projects;Many different sizes and assortments available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.