Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper Clip, 963-563

  • Mfr # 963-563

  • Zoro # G8188924


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Color
Noir
Shaft Diameter
9.88 mm
Includes
2 Rivets
Overall Length
21.48 mm
Head Diameter
13.46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
963-563
Zoro #
G8188924
UPC #
37495882583
Country of Origin
Unknown

Dimensions

Shaft Diameter
9.88 mm
Overall Length
21.48 mm
Head Diameter
13.46 mm

Details

Color
Noir
Includes
2 Rivets

Description

Bumper Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.