Zoro Homepage

Bumper Cover

  • Mfr # 242-5284

  • Zoro # G914614277


product price: $309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Universal Or Specific Fit
Specific
Material Thickness
0.16 in
Material
Plastic
Length
61.5 in
Mounting Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242-5284
Zoro #
G914614277
UPC #
885484626898
Country of Origin
Unknown

Dimensions

Material Thickness
0.16 in
Length
61.5 in
Height
13.5 in

Details

Universal Or Specific Fit
Specific
Material
Plastic
Mounting Style
Bolt-On
Lens Color
Black
Type
Bumper Reinforcement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.