Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper Fender Retainer For GM Models 097 Length Black Plastic Pack Of 2

  • Mfr # 961-367D

  • Zoro # G007040204


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Head Diameter
5/8 in
Includes
2 Rivets
Shaft Diameter
5/16 in
Color
Black
Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-367D
Zoro #
G007040204
UPC #
885484967236
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
5/8 in
Shaft Diameter
5/16 in
Outside Diameter
3/4 in
Overall Length
11/16 in

Details

Includes
2 Rivets
Color
Black
Material
Nylon
Item
2 Rivets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.