Zoro Homepage

Bumper Retainer, 963-620

  • Mfr # 963-620

  • Zoro # G8222682


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Type
Bumper Cover Retainer
Material
Nylon
Color
Black
Length
0.6 in
Shaft Dia.
7.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-620
Zoro #
G8222682
UPC #
37495880909
Country of Origin
Unknown

Dimensions

Length
0.6 in
Shaft Dia.
7.62 mm
Fastener Hole Size
0.3 in
Head Dia.
0.78 in

Details

Item
Bumper Retainer
Type
Bumper Cover Retainer
Material
Nylon
Color
Black
Fit Type
Specific

Description

Bumper Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.