Zoro Homepage

Cab Clearance Light

  • Mfr # 69996

  • Zoro # G412442631


product price: $48.39
/ea

Key Features

Bulb Technology
Incandescent
Overall Height (in)
1.54 in
Overall Width (in)
3.29 in
Lens Material
Plastic
Length
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69996
Zoro #
G412442631
UPC #
885484640535
Country of Origin
China

Dimensions

Overall Height (in)
1.54 in
Overall Width (in)
3.29 in
Length
5.63 in

Details

Bulb Technology
Incandescent
Lens Material
Plastic
Color/Finish
Amber
Includes
Washer
Voltage
12 VDC
Item
Light with housing
Mounting Method
Screw On
Lens Color
Amber
Mounting Hardware Included
Yes
Housing Material
Black Plastic
Wiring Harness Included
Yes
Terminal Type
Blade

Description

Direct replacement - this roof marker light assembly exactly matches the fit and appearance of the original light unit;Quality materials - this roof marker light is made from UV-resistant polymers for durability and a long service life;Cost-effective solution - offers original equipment fit and function at a competitive price;Quality tested - this lamp unit has been vehicle try-on tested to confirm accurate fit and ease of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.