Zoro Homepage

Cable Tie, 11 in L, Clear, Nylon, 40 lb Strength, 100 PK

  • Mfr # 83744

  • Zoro # G315445678


product price: $8.69
/pk 100, $0.09/ea

Key Features

Nominal Length
11 in
Color
Clear
Material
Nylon
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83744
Zoro #
G315445678
UPC #
37495837446
Country of Origin
China

Dimensions

Nominal Length
11 in

Details

Item
Cable Tie
Color
Clear
Material
Nylon
Tensile Strength
40 lb

Description

11 In. Clear Wire Ties, Dorman - Conduct-Tite 83744

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.