Cable Tie, 4 in, 8 in, 11 in L, Black, Nylon, 18 lb, 40 lb Strength, 300 PK

  • Mfr # 83748

  • Zoro # G815445680


product price:  $13.89
/pk 300, $0.05/ea

Key Features

Cable Tie Style
Self Locking
Nominal Length
4 in, 8 in, 11 in
Material
Nylon
Tensile Strength
18 lb, 40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83748
Zoro #
G815445680
UPC #
37495837484
Country of Origin
China

Dimensions

Nominal Length
4 in, 8 in, 11 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Black
Material
Nylon
Tensile Strength
18 lb, 40 lb

Description

4,8,11 In. Black Wire Ties, Dorman - Conduct-Tite 83748

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.