Zoro Homepage

CABLE VERNIER

  • Mfr # 55206

  • Zoro # G912489259


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black
Cable Material
Metal
Knob Material
Plastic
Packaging Type
Box
Mounting Method
Push-pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55206
Zoro #
G912489259
UPC #
37495552066
Country of Origin
China

Details

Color/Finish
Black
Cable Material
Metal
Knob Material
Plastic
Packaging Type
Box
Mounting Method
Push-pull
Includes
1 Multi Purpose Control Cable
Color
Black
Item
Multi Purpose Control Cable

Description

Constructed of high-quality materials for durability;Available in a variety of styles, including twist-to-lock and push-pull;Different lengths, diameters, and knob designs available;Also suitable for a broad variety of household, industrial and commercial uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.