Zoro Homepage

Cam Phaser, 917-250Xd

  • Mfr # 917-250XD

  • Zoro # G8210265


original price: $146.99
10% off
new price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
1.76 in
Color
Silver
Material
Steel
Application
Ford 2014-04, Lincoln 2014-05, Mercury 2010-06
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-250XD
Zoro #
G8210265
UPC #
885484280892
Country of Origin
China

Dimensions

Height
1.76 in
Length
5 in

Details

Color
Silver
Material
Steel
Application
Ford 2014-04, Lincoln 2014-05, Mercury 2010-06
Item
Camshaft Phaser
Grade
Standard

Description

Cam Phaser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.