
Cam Phaser, 917-254
Mfr # 917-254
Zoro # G8236847
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Height
4.673 in
Includes
Bolt
Length
4.673 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-254
Zoro #
G8236847
UPC #
19495911975
Country of Origin
Unknown
Dimensions
Height
4.673 in
Length
4.673 in
Details
Includes
Bolt
Material
Steel
Color
Silver
Application
Buick 2017-10, Chevrolet 2017-06, GMC 2017-10, Pontiac 2010-06, Saturn 2010-06
Finish
Zinc Plated
Grade
Standard
Positions
Intake; Exhaust
Item
Camshaft Phaser
Description
Cam Phaser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.