
Cam Phaser, 917-255
Mfr # 917-255
Zoro # G8189414
original price: $203.99
9% off
new price: $183.99
/ea
Free Shipping & Returns
Key Features
Height
5.8 in
Includes
M10-1.5 Cam Shaft Bolt
Finish
Zinc Plated
Application
Buick 2004, Chevrolet 2004-02, GMC 2004-02, Isuzu 2004-03, Oldsmobile 2004-02
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-255
Zoro #
G8189414
UPC #
19495929598
Country of Origin
Unknown
Dimensions
Height
5.8 in
Length
2.73 in
Details
Includes
M10-1.5 Cam Shaft Bolt
Finish
Zinc Plated
Application
Buick 2004, Chevrolet 2004-02, GMC 2004-02, Isuzu 2004-03, Oldsmobile 2004-02
Color
Silver
Material
Steel
Item
Camshaft Phaser
Grade
Standard
Description
Cam Phaser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.