Zoro Homepage

Cam Phaser, 918-185

  • Mfr # 918-185

  • Zoro # G8184986


original price: $143.99
9% off
new price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Metal Bolt
Height
2.7 in
Material
Metal
Application
Chevrolet 2012-08, GMC 2012-08, Hummer 2010-08, Isuzu 2008-07, Saab 2009-08
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-185
Zoro #
G8184986
UPC #
885484591844
Country of Origin
China

Dimensions

Height
2.7 in
Length
5.9 in
Diameter
149.56 mm

Details

Includes
(1) Metal Bolt
Material
Metal
Application
Chevrolet 2012-08, GMC 2012-08, Hummer 2010-08, Isuzu 2008-07, Saab 2009-08
Color
Silver
Grade
Standard
Item
Camshaft Phaser
Attachment Method
Bolt

Description

Cam Phaser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.