Cap, Coolant Tank, W/ Hose Nipple, Fits Coolant Reservoir 603-5403 Oe, N5346001 Display Item

  • Mfr # 902-5402CD

  • Zoro # G414591696


product price:  $35.15
/ea

Key Features

Color
Black
Material
Plastic
Diameter
76.2 mm
Width (in)
3 in
Includes
1 Coolant Tank Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902-5402CD
Zoro #
G414591696
UPC #
37495326582
Country of Origin
Unknown

Dimensions

Diameter
76.2 mm
Width (in)
3 in
Length (in)
1.042 in
Width
3 in
Length (In)
1.042 in

Details

Item
1 Coolant Tank Cap
Color
Black
Material
Plastic
Includes
1 Coolant Tank Cap
Connector Type
Twist On
Type
Twist
Maximum Pressure Rating
15 PSI
Pressurized
Yes

Description

Cap, Coolant Tank, W/ Hose Nipple, Fits Dorman Coolant Reservoir 603-5403 Oe, N5346001 Display Item

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.