Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L
Mfr # 460-860
Zoro # G800563061
product price:Â $17.99
/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
60 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
460-860
Zoro #
G800563061
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M14-2.00
Fastener Length
60 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
Cap Screw-Hex Head-Class 10.9-M14-2.0 X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.