
Capless Fuel Funnel
Mfr # 55406
Zoro # G012530653
product price: $8.95
/eaKey Features
Lower Diameter
21.1 mm
Length
175 mm
Dia.
21.1 mm
Height
175 mm
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55406
Zoro #
G012530653
UPC #
37495554060
Country of Origin
China
Dimensions
Lower Diameter
21.1 mm
Length
175 mm
Dia.
21.1 mm
Height
175 mm
Details
Material
Plastic
Description
Helpful tool - this handy funnel makes adding fuel, fuel additives or injector cleaner safer and more convenient on capless fuel systems;Precise design - exact length to open the spring-actuated filler neck for a clean, complete pour;Safe solution - made to engage the filler flap without damaging it, unlike another funnel or nozzle not designed for the same purpose;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.