Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb Pre-Heatr Hose, 96020

  • Mfr # 96020

  • Zoro # G8269178


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Aluminum
Application
Chrysler 1990-89, Chrysler 1986-74, General Motors 1996-75
Length
18 in
Attachment Method
Clamp
Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96020
Zoro #
G8269178
UPC #
37495960205
Country of Origin
Unknown

Dimensions

Length
18 in
Diameter
1-1/2 in

Details

Material
Aluminum
Application
Chrysler 1990-89, Chrysler 1986-74, General Motors 1996-75
Attachment Method
Clamp
Item
Carburetor Pre-Heater Hose

Description

Carb Pre-Heatr Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.