
Carburetor Gaskets, 55143
Mfr # 55143
Zoro # G8181224
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Includes
(5) Nylon Gaskets; (5) Paper Gaskets
Outside Diameter
0.94 in; 1.044 in
Thickness
0.022 in; 0.034 in
Inside Diameter
0.791 in; 7/8 in
Material
Nylon; Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55143
Zoro #
G8181224
UPC #
37495551434
Country of Origin
Unknown
Dimensions
Outside Diameter
0.94 in; 1.044 in
Thickness
0.022 in; 0.034 in
Inside Diameter
0.791 in; 7/8 in
Details
Includes
(5) Nylon Gaskets; (5) Paper Gaskets
Material
Nylon; Paper
Universal Fit
Yes
Item
Carburetor Inlet Gasket Assortment
Description
Carburetor Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.