Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center High Mount Stop Light, Dorman 923-108

  • Mfr # 923-108

  • Zoro # G108631097


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Connector Quantity
1
Bulb Quantity
8
Connector Gender
Female
Connector Shape
Rectangular
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-108
Zoro #
G108631097
UPC #
889245409171
Country of Origin
Taiwan, Province of China

Dimensions

Width
83.2 mm
Height
49.4 mm
Length
242 mm

Details

Connector Quantity
1
Bulb Quantity
8
Connector Gender
Female
Connector Shape
Rectangular
Terminal Quantity
2
Bulb Technology
LED
Bulbs Included
Yes
Material
Plastic
Lens Material
Plastic
Street Legal
Yes
Includes
1 Third Brake Light Assembly
Bulb Base Type
Solder
Lens Color
Red
Wiring Harness Included
Yes
Item
Third Brake Light

Description

Dorman 923-108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.