
Center High Mount Stop Light, Dorman 923-136
Mfr # 923-136
Zoro # G608631115
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Bulb Base Type
Solder
Connector Shape
Rectangular
Length
17.5 in
Lens Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923-136
Zoro #
G608631115
UPC #
889245852892
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.5 in
Length
17.5 in
Width
2.5 in
Details
Bulb Base Type
Solder
Connector Shape
Rectangular
Lens Material
Plastic
Connector Gender
Female
Terminal Quantity
3
Connector Quantity
1
Bulb Technology
LED
Bulb Quantity
10
Bulbs Included
Yes
Street Legal
Yes
Material
Plastic
Includes
1 Third Brake Lamp Assembly
Description
Dorman 923-136
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.