Zoro Homepage

Center High Mount Stop Light Lens, 923-900

  • Mfr # 923-900

  • Zoro # G8705844


product price: $34.45
/ea

Key Features

Length
7.2 in
Material
Plastic
Vehicle Fit
Chevrolet S10 2003-94, GMC Sonoma 2003-94
Width
3.4 in
Shape
Trapezoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-900
Zoro #
G8705844
UPC #
37495070812
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.2 in
Width
3.4 in

Details

Material
Plastic
Vehicle Fit
Chevrolet S10 2003-94, GMC Sonoma 2003-94
Shape
Trapezoid
Number of Mounting Holes
2
Item
Third Brake Light Lens

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.