Zoro Homepage

CHARGE SYST ANALYZER

  • Mfr # 84502

  • Zoro # G412538686


product price: $14.35
/ea

Key Features

Battery Size
Battery Packs
Color/Finish
Black and Silver
Material
Metal
Includes
1 Auto Charging System Analyzer
Voltage
12V 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84502
Zoro #
G412538686
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Battery Packs

Details

Color/Finish
Black and Silver
Material
Metal
Includes
1 Auto Charging System Analyzer
Voltage
12V 2H
Digital/Analog
Analog
Electronic
Yes
Volts
12 VDC
Tube Material
Plastic
Surface Finish
Black and Silver
Item
Auto Charging System Analyzer
Display Type
Analog

Description

Durable construction - this electrical multi-tester is made from quality materials to ensure reliable results;Versatile shop tool - this multi-function tester can be used to confirm a variety of electrical system parameters;Precise results - this electrical tester has been calibrated to deliver dependable results for trustworthy diagnosis;Easy to use - this multi-function tester includes instructions for use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.