
CHARGING CLIP ASSORT
Mfr # 85683
Zoro # G612680826
product price: $8.35
/eaKey Features
Includes
10 A and 25 A Charging Clips
Packaging Type
Clamshell
Color
Natural
Attachment Method
Clip
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85683
Zoro #
G612680826
UPC #
-
Country of Origin
Unknown
Details
Includes
10 A and 25 A Charging Clips
Packaging Type
Clamshell
Color
Natural
Attachment Method
Clip
Material
Metal
Description
Suitable for a wide range of applications;A large selection of amperages and diameters available;Packaged in a variety of piece counts for use with both small and large projects;Also suitable for a range of household, industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.