Zoro Homepage

Check Vlv & Grmmt, 80189

  • Mfr # 80189

  • Zoro # G8131874


original price: $6.85
5% off
new price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Includes
(2) Grommets
Outside Diameter
1.055 in (Grommet End); 0.53 in (Hose End)
Material
Plastic
Color
Black
Fitting Outlet Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80189
Zoro #
G8131874
UPC #
37495801898
Country of Origin
Unknown

Dimensions

Outside Diameter
1.055 in (Grommet End); 0.53 in (Hose End)
Valve Opening Size
0.26 in

Details

Includes
(2) Grommets
Material
Plastic
Color
Black
Fitting Outlet Angle
90 Degrees
Item
Power Brake Check Valve

Description

Check Vlv & Grmmt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.