Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHROME WHEEL LOCK

  • Mfr # 711-624

  • Zoro # G012444578


product price: $40.75
/ea

Key Features

Thread Direction
Clockwise
Material
Steel
Seat Style
Conical Seat - 60 deg
Overall Length
2.05 in
Thread Size
M14-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711-624
Zoro #
G012444578
UPC #
19495266242
Country of Origin
China

Dimensions

Overall Length
2.05 in
Thread Size
M14-1.50
Lug Outside Diameter
1.01 in
Tube Length
2.05 in
Wrench Size Required
19 mm, 21 mm

Details

Thread Direction
Clockwise
Material
Steel
Seat Style
Conical Seat - 60 deg
Wheel Lock Type
Female Spline
Item
Chrome Wheel Lock
Wheel Lock Key Included
Yes
Color
Chrome
SAE or Metric
Metric
Bolt Grade
Grade 5
Lock Design Pattern
Internal
Grade Type
Standard Replacement
Thread Type
Fine
Thread Pitch
M14-1.50
Head Style
Duplex Acorn

Description

Replacement or upgrade - prevent theft with this wheel lock set, which replaces the factory wheel nuts with attractive, corrosion-resistant locking nuts;Various options - sets come in different sizes, quantities, and appearances; check the product attributes to ensure you have exactly what you need for your vehicle;Durable construction - made from quality materials to strict specifications and carefully tested to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.