Zoro Homepage

CHROME WHEEL NUT

  • Mfr # 711-108

  • Zoro # G112444157


product price: $12.65
/ea

Key Features

Thread Diameter
0.437 in
Seat Style
Flange
Thread Size
7/16-20
Wheel Nut Style
Mag Nut
Hex Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-108
Zoro #
G112444157
UPC #
19495261087
Country of Origin
China

Dimensions

Thread Diameter
0.437 in
Thread Size
7/16-20
Hex Size
13/16 in
Shank Length
0.75 in
Overall Length
1.684 in

Details

Seat Style
Flange
Wheel Nut Style
Mag Nut
Thread Type
Fino
Thread Direction
Clockwise
SAE or Metric
SAE
Grade Type
Regular
Includes
4 Wheel Lug Nuts

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.