
CHROME WHEEL NUT
Mfr # 711-109
Zoro # G312444247
product price: $12.09
/eaKey Features
Thread Type
Fino
Includes
4 Wheel Lug Nuts
Seat Style
Conical Seat - 60 deg
Hex Size
13/16 in
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711-109
Zoro #
G312444247
UPC #
19495261094
Country of Origin
China
Dimensions
Hex Size
13/16 in
Thread Size
7/16-20
Overall Length
1.42 in
Thread Diameter
0.437 in
Details
Thread Type
Fino
Includes
4 Wheel Lug Nuts
Seat Style
Conical Seat - 60 deg
Grade Type
Regular
SAE or Metric
SAE
Description
Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.