Zoro Homepage

CHROME WHEEL NUT

  • Mfr # 711-603

  • Zoro # G112444591


product price: $27.05
/ea

Key Features

Seat Style
Conical Seat - 60 deg
Thread Pitch
1.5 mm
Includes
4 Wheel Lug Nuts
Hex Size
7/8 in or 22 mm
Wheel Nut Style
Duplex Mag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-603
Zoro #
G112444591
UPC #
19495266037
Country of Origin
China

Dimensions

Hex Size
7/8 in or 22 mm
Overall Length
1.82 in
Thread Size
M14-1.50 mm
Thread Diameter
14 mm

Details

Seat Style
Conical Seat - 60 deg
Thread Pitch
1.5 mm
Includes
4 Wheel Lug Nuts
Wheel Nut Style
Duplex Mag
Grade Type
Regular
Thread Type
Fino
SAE or Metric
Metric

Description

Direct replacement - these wheel lug nuts are designed to match the fit, function and performance of the original equipment hardware on specified vehicles;Ensure fit - available in a variety of sizes and assortments, please check product dimensions and details to ensure you select the right wheel lug nuts for your application;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.