Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CIG. LIGHTER ASSEM.

  • Mfr # 56452

  • Zoro # G912465925


product price: $12.69
/ea

Key Features

Terminal Material
Metal
Tube Length
1.944 in
Size
Universal
Includes
1 Cigarette Lighter
Voltage
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56452
Zoro #
G912465925
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Length
1.944 in
Size
Universal

Details

Terminal Material
Metal
Item
1 Cigarette Lighter
Includes
1 Cigarette Lighter
Voltage
12VDC
Fits
Universal
Type
Lead Wire
Terminal Gender
Female

Description

Direct replacement - this direct replacement cigarette lighter is designed to match the fit and function of the original lighter on specified vehicles;Ideal solution - this cigarette lighter is a reliable replacement for an original lighter that is missing or burned out;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.