
Cir Clip, 933-202
Mfr # 933-202
Zoro # G8301177
product price: $9.95
/eaKey Features
Outside Diameter
3 in
Thickness
0.093 in
Application
Ford Focus 2011-00
Material
Steel
Positions
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
933-202
Zoro #
G8301177
UPC #
19495433392
Country of Origin
Unknown
Dimensions
Outside Diameter
3 in
Thickness
0.093 in
Details
Application
Ford Focus 2011-00
Material
Steel
Positions
Front
Item
Wheel Bearing Retaining Ring
Description
Cir Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.