
Cir Clip, 933-604
Mfr # 933-604
Zoro # G8282925
original price: $9.69
7% off
new price: $8.99
/eaKey Features
Application
Dodge 2010-00, Hyundai 2010-95, Kia 2011-05
Thickness
0.1 in
Outside Diameter
3-1/8 in
Material
Steel
Positions
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
933-604
Zoro #
G8282925
UPC #
19495433507
Country of Origin
Unknown
Dimensions
Thickness
0.1 in
Outside Diameter
3-1/8 in
Details
Application
Dodge 2010-00, Hyundai 2010-95, Kia 2011-05
Material
Steel
Positions
Front
Item
Wheel Bearing Retaining Ring
Description
Cir Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.