
Class 10.9, M10 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L
Mfr # 981-551D
Zoro # G907040328
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
50 mm
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981-551D
Zoro #
G907040328
UPC #
885484898301
Country of Origin
China
Dimensions
Thread Size
M10
Fastener Length
50 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.