This item is Discontinued.

Dorman Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L 981-240

Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (Discontinued)

  • Mfr # 981-240
  • Zoro # G607040352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-240
Zoro #
G607040352
UPC #
885484431478
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.