
Climate Control
Mfr # 599-213
Zoro # G112441576
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Control Type
Manual
Pin Count
7, 8
Terminal Type
Blade Pin
Connector Gender
Female
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-213
Zoro #
G112441576
UPC #
37495111171
Country of Origin
Unknown
Details
Control Type
Manual
Pin Count
7, 8
Terminal Type
Blade Pin
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
2
Housing Color
Black
Terminal Quantity
8
Includes
1 HVAC Control Module
Mounting Type
Bolt On
Description
Ideal replacement - this module exactly matches the fit and appearance of an original module on specified General Motors vehicles;OE appearance - includes a variety of buttons and blanks matching those on the factory module to help ensure a complete and attractive installation that looks just like the original unit;Versatile design - replaces modules on vehicles originally equipped with or without rear defrost function; module alone will not add rear defrost if vehicle was not originally equipped with it;All-new construction - engineered with quality components and thoroughly tested to restore the same functions as the factory module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.