Zoro Homepage

Clip Nut, 15PK

  • Mfr # 700-540

  • Zoro # G912443435


product price: $17.59
/pk 15, $1.17/ea

Key Features

Open End Design
Yes
Metric Size
M10
Callout Size
M10-1.50 X 19 mm (1.0-6.0 mm)
Thread Direction
Clockwise
Thread Pitch
M10-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-540
Zoro #
G912443435
UPC #
19495025405
Country of Origin
United States

Dimensions

Metric Size
M10
Callout Size
M10-1.50 X 19 mm (1.0-6.0 mm)

Details

Open End Design
Yes
Thread Direction
Clockwise
Thread Pitch
M10-1.50
Material
Steel
Color
Black
Metric Or SAE
Metric
Packaging Type
Box
Includes
15 Clip Nuts
Grade
U Threaded

Description

Constructed of high-quality materials for long-lasting durability;Many different styles are available, including threaded and wide panel;Packaged in a variety of piece counts for use with both small and large projects;Also suitable for a broad range of industrial and commercial uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.