Zoro Homepage

Clip Nut, 25PK

  • Mfr # 700-529

  • Zoro # G012443465


product price: $19.49
/pk 25, $0.78/ea

Key Features

Metric Or SAE
Metric
Color
Black
Thread Pitch
M8-1.25
Includes
15 Clip Nuts
Callout Size
M8-1.25 X 13/16 in (.025 in-.170 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-529
Zoro #
G012443465
UPC #
19495025290
Country of Origin
China

Dimensions

Callout Size
M8-1.25 X 13/16 in (.025 in-.170 in)
Metric Size
M8

Details

Metric Or SAE
Metric
Color
Black
Thread Pitch
M8-1.25
Includes
15 Clip Nuts
Item
15 Clip Nuts
Material
Steel
Open End Design
Yes
Thread Direction
Clockwise
Thread Type
Coarse

Description

Constructed of high-quality materials for long-lasting durability;Many different styles are available, including threaded and wide panel;Packaged in a variety of piece counts for use with both small and large projects;Also suitable for a broad range of industrial and commercial uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.